3 B 48 SD

COMPARE

3 B 48 SD

Description
3 B 48 SD V-BELT SHEAVE ; 3 GROOVES 5.15" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 48 SD

BDI # 618180

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.15
Outside Diameter - Millimeter: 130.81
Other Features: QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN: 580582

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SD
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
3 B 64 SD

COMPARE

3 B 64 SD

Description
3 B 64 SD V-BELT SHEAVE ; 3 GROOVES 6-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 64 SD

BDI # 618196

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Outside Diameter - Millimeter: 171.45
Other Features: QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN: 581458

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SD
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
3 B 50 SD

COMPARE

3 B 50 SD

Description
3 B 50 SD V-BELT SHEAVE ; 3 GROOVES 5.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 50 SD

BDI # 618182

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.35
Outside Diameter - Millimeter: 135.89
Other Features: QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN: 580487

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SD
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY