10 B 74 SF
Description
10 B 74 SF V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 74 SF
BDI # 613668
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580519
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
10
10 B 54 TB
Description
10 B 54 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 54 TB
BDI # 613655
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580528
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
10
10 B 56 TB
Description
10 B 56 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 56 TB
BDI # 613657
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580912
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
10
10 B 58 SK
Description
10 B 58 SK V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 58 SK
BDI # 613658
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581719
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
10