6 B 74 TB
Description
6 B 74 TB V-BELT SHEAVE ; 6GT 7.4" OD BORED FOR 2517 BUSHING
Part # 6 B 74 TB
BDI # 622318
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581249
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
6
6 B 36 P
Description
6 B 36 P V-BELT SHEAVE ; 6GR B 3.6" PD BORED FOR P1 BUSHING
Part # 6 B 36 P
BDI # 21981837
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6
6 B 40 P
Description
6 B 40 P V-BELT SHEAVE ; 6GR B 4" PD BORED FOR P1 BUSHING
Part # 6 B 40 P
BDI # 21981843
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6
6 B 42 P
Description
6 B 42 P V-BELT SHEAVE ; 6GR B 4.2" PD BORED FOR P1 BUSHING
Part # 6 B 42 P
BDI # 21981845
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6