8 B 60 SF
Description
8 B 60 SF V-BELT SHEAVE ; FIXED PITCH 8 GROOVE A/B 6.35" OD BUSHED
Part # 8 B 60 SF
BDI # 624168
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580286
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
8
8 B 64 Q
Description
8 B 64 Q V-BELT SHEAVE ; 8GR B 6.4" PD BORED FOR Q1 BUSHING
Part # 8 B 64 Q
BDI # 21976878
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
8
8 B 66 Q
Description
8 B 66 Q V-BELT SHEAVE ; 8GR B 6.6" PD BORED FOR Q1 BUSHING
Part # 8 B 66 Q
BDI # 21976880
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581582
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
8
8 B 54 Q
Description
8 B 54 Q V-BELT SHEAVE ; 8GR B 5.4" PD BORED FOR Q1 BUSHING
Part # 8 B 54 Q
BDI # 21979674
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
8