1B136Q1
Description
1B136Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 1 GROOVE
Part # 1B136Q1
BDI # 649382
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
1
1B136SDS
Description
1B136SDS V-BELT SHEAVE ; QD SHEAVE B SECTION 1 GROOVE
Part # 1B136SDS
BDI # 649383
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2 has No Keyway
Global Part Number GPN:
582899
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
1B184SK
Description
1B184SK V-BELT SHEAVE ; QD SHEAVE B SECTION 1 GROOVE
Part # 1B184SK
BDI # 649391
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type F3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582695
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
1B154-2517
Description
1B154-2517 V-BELT SHEAVE ; TB SHEAVE B SECTION 1 GROOVE
Part # 1B154-2517
BDI # 649384
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
1
1B184Q1
Description
1B184Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 1 GROOVE
Part # 1B184Q1
BDI # 649390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
1