5B124SF
Description
5B124SF V-BELT SHEAVE ; QD SHEAVE B SECTION 5 GROOVE
Part # 5B124SF
BDI # 653088
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584111
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
4B124SK
Description
4B124SK V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 4B124SK
BDI # 652328
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584035
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
10B124E
Description
10B124E V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 10B124E
BDI # 648482
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
583588
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
583096
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
8
4B124Q1
Description
4B124Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 4 GROOVE
Part # 4B124Q1
BDI # 652327
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
4