3B184Q1
Description
3B184Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 3 GROOVE
Part # 3B184Q1
BDI # 651180
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
1B184SK
Description
1B184SK V-BELT SHEAVE ; QD SHEAVE B SECTION 1 GROOVE
Part # 1B184SK
BDI # 649391
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type F3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582695
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
1
1B184Q1
Description
1B184Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 1 GROOVE
Part # 1B184Q1
BDI # 649390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
1
2B184SK
Description
2B184SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2B184SK
BDI # 650427
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582946
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B184Q1
Description
2B184Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 2 GROOVE
Part # 2B184Q1
BDI # 650426
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2