3B74SK
Description
3B74SK CONVENTIONAL QD SHEAVE ; 3 GRV B SECTION SK BUSHING CAST IRON
Part # 3B74SK
BDI # 17108053
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3B66SD
Description
3B66SD CONVENTIONAL QD SHEAVE ; 3 GRV B SECTION SD BUSHING CAST IRON
Part # 3B66SD
BDI # 17108047
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
3B70SK
Description
3B70SK CONVENTIONAL QD SHEAVE ; 3 GRV B SECTION SK BUSHING CAST IRON
Part # 3B70SK
BDI # 17108051
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3B200SF
Description
3B200SF CONVENTIONAL QD SHEAVE ; 3 GRV B SECTION SF BUSHING CAST IRON
Part # 3B200SF
BDI # 17107968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
3
3B34SH
Description
3B34SH CONVENTIONAL QD SHEAVE ; 3 GRV B SECTION SH BUSHING CAST IRON
Part # 3B34SH
BDI # 17107974
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
3