2 B 74 SK
Description
2 B 74 SK V-BELT SHEAVE ; 2 GROOVES 7-3/4" OD BUSHED
Part # 2 B 74 SK
BDI # 616475
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580793
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2 B 70 SK
Description
2 B 70 SK V-BELT SHEAVE ; 2 GROOVES 7.35" OD BUSHED
Part # 2 B 70 SK
BDI # 616474
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580683
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2