5 B 68 SK

COMPARE

5 B 68 SK

Description
5 B 68 SK V-BELT SHEAVE ; 5 GROOVE 7.15" OD BUSHED A/B BELT

MARTIN SPROCKET & GR

Part # 5 B 68 SK

BDI # 620937

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.15
Outside Diameter - Millimeter: 181.61
Other Features: QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 580518

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY