2 B 52 SDS
Description
2 B 52 SDS V-BELT SHEAVE ; 2 GROOVES 5.55" OD BUSHED
Part # 2 B 52 SDS
BDI # 616456
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581219
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 46 SDS
Description
2 B 46 SDS V-BELT SHEAVE ; 2 GROOVES 4.95" OD BUSHED
Part # 2 B 46 SDS
BDI # 616450
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581461
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 50 TB
Description
2 B 50 TB V-BELT SHEAVE ; 2 GROOVES 5.35" OD BUSHED
Part # 2 B 50 TB
BDI # 616455
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
374962
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2