2 B 70 Q
Description
2 B 70 Q V-BELT SHEAVE ; 2GR B 7" PD BORED FOR Q1 BUSHING
Part # 2 B 70 Q
BDI # 21975029
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
6
5 B 48 TB
Description
5 B 48 TB V-BELT SHEAVE ; 5GR B 4.8" PD BORED FOR 1615 BUSHING
Part # 5 B 48 TB
BDI # 21976368
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1615
Number of Grooves:
5
2 B 56 Q
Description
2 B 56 Q V-BELT SHEAVE ; COMB CONVENTIONAL BUSHD 2 GROOVE
Part # 2 B 56 Q
BDI # 21445073
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
3 B 74 Q
Description
3 B 74 Q V-BELT SHEAVE ; 3GR B 7.4" PD BORED FOR Q1 BUSHING
Part # 3 B 74 Q
BDI # 21975424
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
3