2 B 40 SH
Description
2 B 40 SH V-BELT SHEAVE ; 2 GROOVES 4.35" OD BUSHED
Part # 2 B 40 SH
BDI # 616444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581115
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2
2 B 68 SDS
Description
2 B 68 SDS V-BELT SHEAVE ; 2 GROOVES 7.15" OD BUSHED
Part # 2 B 68 SDS
BDI # 616472
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581713
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 62 SDS
Description
2 B 62 SDS V-BELT SHEAVE ; 2 GROOVES 6.55" OD BUSHED
Part # 2 B 62 SDS
BDI # 616466
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580442
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2TB44
Description
2TB44 V-BELT PULLEY SHEAVE ; 2 GROOVES 4-3/4" OD BUSHED SPLIT TAPER B
Part # 1001494
BDI # 328516
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Split Taper Bushing | Solid Style | Type 13
Global Part Number GPN:
14189
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2