2 B 110 SK
Description
2 B 110 SK V-BELT SHEAVE ; 2 GROOVES 11.35" OD BUSHED
Part # 2 B 110 SK
BDI # 616420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580482
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
5 B 136 SF
Description
5 B 136 SF V-BELT SHEAVE ; 5GR B 13.95" OD BORED FOR SF BUSHING
Part # 5 B 136 SF
BDI # 620893
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581444
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
2TB124
Description
2TB124 V-BELT PULLEY SHEAVE ; 2 GROOVES 12-3/4"OD BUSHED SPLIT TAPER B
Part # 1002690
BDI # 328502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14390
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
2TB110
Description
2TB110 V-BELT PULLEY SHEAVE ; 2 GROOVES 11.35" OD BUSHED SPLIT TAPER B
Part # 1002633
BDI # 328501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14395
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2