1 B 80 SDS
Description
1 B 80 SDS V-BELT SHEAVE ; 1 GROOVES 8.35" OD BUSHED
Part # 1 B 80 SDS
BDI # 613479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580270
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
4 B 80 SK
Description
4 B 80 SK V-BELT SHEAVE ; 4 GROOVES 8.35" OD BUSHED
Part # 4 B 80 SK
BDI # 619201
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581621
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
2 B 124 SK
Description
2 B 124 SK V-BELT SHEAVE ; 2 GROOVES 12-3/4" OD BUSHED
Part # 2 B 124 SK
BDI # 616422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581015
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2 B 86 SK
Description
2 B 86 SK V-BELT SHEAVE ; 2 GROOVES 8.95" OD BUSHED
Part # 2 B 86 SK
BDI # 616478
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580379
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2 B 94 TB
Description
2 B 94 TB V-BELT SHEAVE ; 2 GROOVES 9-3/4" OD BUSHED
Part # 2 B 94 TB
BDI # 616481
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580661
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
2