2 B 48 SDS
Description
2 B 48 SDS V-BELT SHEAVE ; 2 GROOVES 5.15" OD BUSHED
Part # 2 B 48 SDS
BDI # 616452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581646
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 68 TB
Description
2 B 68 TB V-BELT SHEAVE ; 2 GROOVES 7.15" OD BUSHED
Part # 2 B 68 TB
BDI # 616473
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
374971
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
1 B 34 TB
Description
1 B 34 TB V-BELT SHEAVE ; 1 GROOVES 3-3/4" OD BUSHED
Part # 1 B 34 TB
BDI # 613441
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
374994
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1210
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1210
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
1