Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14816
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
3MVP35B49X 1 3/8
Description
3MVP35B49X 1 3/8 VARIABLE PITCH SHEAVE ; 1-3/8" BORE 3 GROOVE 5.18" OD FB
Part # 1019819
BDI # 322272
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.18
Outside Diameter - Millimeter:
131.572
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
11440
Mounting Method:
Finished Bore
Belt Series:
A | B
Bushing Size:
No Bushing
Number of Grooves:
3
2TB86
Description
2TB86 V-BELT PULLEY SHEAVE ; 2 GROOVES 8.95" OD BUSHED SPLIT TAPER B
Part # 1002450
BDI # 328532
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14403
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2