Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
3MVP35B49X 1 3/8
Description
3MVP35B49X 1 3/8 VARIABLE PITCH SHEAVE ; 1-3/8" BORE 3 GROOVE 5.18" OD FB
Part # 1019819
BDI # 322272
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.18
Outside Diameter - Millimeter:
131.572
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
11440
Mounting Method:
Finished Bore
Belt Series:
A | B
Bushing Size:
No Bushing
Number of Grooves:
3
2TB60
Description
2TB60 V-BELT PULLEY SHEAVE ; 2 GROOVES 6.35" OD BUSHED SPLIT TAPER B
Part # 1001973
BDI # 328524
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Split Taper Bushing | Solid Style | Type 13
Global Part Number GPN:
14158
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2