1 B 34 SH
Description
1 B 34 SH V-BELT SHEAVE ; 1 GROOVES 3-3/4" OD BUSHED
Part # 1 B 34 SH
BDI # 613440
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581410
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
3 B 74 SK
Description
3 B 74 SK V-BELT SHEAVE ; 3 GROOVES 7-3/4" OD BUSHED
Part # 3 B 74 SK
BDI # 618203
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580489
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
2B54Q
Description
2B54Q V-BELT PULLEY SHEAVE ; 2 GROOVES 5-3/4" OD BUSHED
Part # 1010396
BDI # 329857
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Split Taper Bushing | Type 5
Global Part Number GPN:
14453
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
3MVP35B49X 1 3/8
Description
3MVP35B49X 1 3/8 VARIABLE PITCH SHEAVE ; 1-3/8" BORE 3 GROOVE 5.18" OD FB
Part # 1019819
BDI # 322272
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.18
Outside Diameter - Millimeter:
131.572
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
11440
Mounting Method:
Finished Bore
Belt Series:
A | B
Bushing Size:
No Bushing
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.68
Outside Diameter - Millimeter:
144.272
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
11449
Mounting Method:
Finished Bore
Belt Series:
A | B
Bushing Size:
No Bushing
Number of Grooves:
3