4 B 94 SK
Description
4 B 94 SK V-BELT SHEAVE ; 4 GROOVES 9-3/4" OD BUSHED
Part # 4 B 94 SK
BDI # 619204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580891
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
1 B 110 SDS
Description
1 B 110 SDS V-BELT SHEAVE ; 1 GROOVES 11.35" OD BUSHED
Part # 1 B 110 SDS
BDI # 613429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580394
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
4TB86
Description
4TB86 V-BELT PULLEY SHEAVE ; 4 GROOVES 8.95" OD BUSHED SPLIT TAPER B
Part # 1002476
BDI # 328600
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14404
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
4
2TB80
Description
2TB80 V-BELT PULLEY SHEAVE ; 2 GROOVES 8.35" OD BUSHED SPLIT TAPER B
Part # 1002393
BDI # 328531
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14407
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
6 B 110 SF
Description
6 B 110 SF V-BELT SHEAVE ; 6 GROOVES 11.35" OD BUSHED
Part # 6 B 110 SF
BDI # 622270
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580814
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6