3 B 250 R

COMPARE

3 B 250 R

Description
3 B 250 R V-BELT SHEAVE ; 3GR B 25" PD BORED FOR R1 BUSHING

MARTIN SPROCKET & GR

Part # 3 B 250 R

BDI # 21977896

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25.35
Outside Diameter - Millimeter: 643.89
Other Features: Split Taper Bushing | Arm Style
Mounting Method: Bushed

Belt Series: A | B
Bushing Size: R1
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
2B300SF

COMPARE

2B300SF

Description
2B300SF V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE

MASTERDRIVE

Part # 2B300SF

BDI # 650436

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30.35
Outside Diameter - Millimeter: 770.89
Other Features: Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN: 583884

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SF
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY