2 B 94 SK
Description
2 B 94 SK V-BELT SHEAVE ; 2 GROOVES 9-3/4" OD BUSHED
Part # 2 B 94 SK
BDI # 616480
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581318
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
3 B 86 SK
Description
3 B 86 SK V-BELT SHEAVE ; 3 GROOVES 8.95" OD BUSHED
Part # 3 B 86 SK
BDI # 618206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581046
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
4 B 94 SK
Description
4 B 94 SK V-BELT SHEAVE ; 4 GROOVES 9-3/4" OD BUSHED
Part # 4 B 94 SK
BDI # 619204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580891
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
3 B 94 SK
Description
3 B 94 SK V-BELT SHEAVE ; 3 GROOVES 9-3/4" OD BUSHED
Part # 3 B 94 SK
BDI # 618208
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581279
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
2 B 86 SK
Description
2 B 86 SK V-BELT SHEAVE ; 2 GROOVES 8.95" OD BUSHED
Part # 2 B 86 SK
BDI # 616478
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580379
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2