3 B 80 SK
Description
3 B 80 SK V-BELT SHEAVE ; 3 GROOVES 8.35" OD BUSHED
Part # 3 B 80 SK
BDI # 618205
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581368
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
4 B 80 SK
Description
4 B 80 SK V-BELT SHEAVE ; 4 GROOVES 8.35" OD BUSHED
Part # 4 B 80 SK
BDI # 619201
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581621
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
1 B 80 SDS
Description
1 B 80 SDS V-BELT SHEAVE ; 1 GROOVES 8.35" OD BUSHED
Part # 1 B 80 SDS
BDI # 613479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580270
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
2 B 80 SK
Description
2 B 80 SK V-BELT SHEAVE ; 2 GROOVES 8.35" OD BUSHED
Part # 2 B 80 SK
BDI # 616477
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581552
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2TB80
Description
2TB80 V-BELT PULLEY SHEAVE ; 2 GROOVES 8.35" OD BUSHED SPLIT TAPER B
Part # 1002393
BDI # 328531
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14407
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2