5 B 94 Q
Description
5 B 94 Q V-BELT SHEAVE ; 5GR B 9.4" PD BORED FOR Q1 BUSHING
Part # 5 B 94 Q
BDI # 21981691
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
8B124R
Description
8B124R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 1011154
BDI # 329928
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14955
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
1 B 80 P
Description
1 B 80 P V-BELT SHEAVE ; 1GR B 8" PD BORED FOR P1 BUSHING
Part # 1 B 80 P
BDI # 21974779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
581478
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
6
1 B 94 TB
Description
1 B 94 TB V-BELT SHEAVE ; 1 GROOVES 9-3/4" OD BUSHED
Part # 1 B 94 TB
BDI # 613483
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
581248
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
1