010-10482
Description
010 10482 IDLER PULLEY ; 0.64"/0.635" ID 5-1/16" OD
Part # 010 10482 PULLEY
BDI # 1309390
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.063
Length Thru Bore - Millimeter:
18.288
Belt Width - Millimeter:
31.75
Belt Series:
A | B | C | D
Product Name:
V-Belt Idler Pulley
010-10874
Description
010 10874 IDLER PULLEY ; 0.635"/0.64" ID 4" OD
Part # 010 10874 PULLEY
BDI # 1309396
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
18.288
Belt Width - Millimeter:
31.75
Belt Series:
A | B | C | D
Product Name:
V-Belt Idler Pulley