5 C 74 Q
Description
5 C 74 Q V-BELT SHEAVE ; 5GR C 7.4" PD BORED FOR Q1 BUSHING
Part # 5 C 74 Q
BDI # 21981759
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.8
Outside Diameter - Millimeter:
198.12
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5
5 C 72 Q
Description
5 C 72 Q V-BELT SHEAVE ; 5GR C 7.2" PD BORED FOR Q1 BUSHING
Part # 5 C 72 Q
BDI # 21981757
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.6
Outside Diameter - Millimeter:
193.04
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5
5 C 60 SF
Description
5 C 60 SF V-BELT SHEAVE ; 5 GROOVE C BELT 6.4" OD BUSHED
Part # 5 C 60 SF
BDI # 620976
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580845
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
5
5 C 70 SF
Description
5 C 70 SF V-BELT SHEAVE ; 5 GROOVES 7.4" OD BUSHED
Part # 5 C 70 SF
BDI # 620977
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581048
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581393
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
2517
Number of Grooves:
5