Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
586362
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SK
Number of Grooves:
4
1 C 60 SK
Description
1 C 60 SK V-BELT SHEAVE ; 1 GROOVES 6.4" OD BUSHED
Part # 1 C 60 SK
BDI # 613495
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580787
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SK
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584363
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SK
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584370
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SK
Number of Grooves:
6
4C60SK
Description
4C60SK CONVENTIONAL QD SHEAVE ; 4 GRV 6.4" OD SK BUSHING
Part # 4C60SK
BDI # 24249694
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SK
Number of Grooves:
4