6 C 120 F
Description
6 C 120 F V-BELT SHEAVE ; 6 GROOVES 12.4" OD BUSHED
Part # 6 C 120 F
BDI # 622330
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581720
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
3 C 160 E
Description
3 C 160 E V-BELT SHEAVE ; 3 GROOVES 16.4" OD BUSHED
Part # 3 C 160 E
BDI # 618223
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580232
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
4C110R
Description
4C110R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1012731
BDI # 332299
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
14909
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
4C96R
Description
4C96R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1012343
BDI # 332327
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
14925
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4