4 C 105 E
Description
4 C 105 E V-BELT SHEAVE ; 4 GROOVES 10.9" OD BUSHED
Part # 4 C 105 E
BDI # 619208
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
581145
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
3 C 130 E
Description
3 C 130 E V-BELT SHEAVE ; 3 GROOVES 13.4" OD BUSHED
Part # 3 C 130 E
BDI # 618218
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580658
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
3 C 90 TB
Description
3 C 90 TB V-BELT SHEAVE ; 3 GROOVES 9.4" OD BUSHED
Part # 3 C 90 TB
BDI # 618252
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580443
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
2517
Number of Grooves:
3
5 C 110 E
Description
5 C 110 E V-BELT SHEAVE ; 5 GROOVES 11.4" OD BUSHED
Part # 5 C 110 E
BDI # 620951
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581354
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
4 C 110 E
Description
4 C 110 E V-BELT SHEAVE ; 4 GROOVES 11.4" OD BUSHED
Part # 4 C 110 E
BDI # 619210
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580117
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4