Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
Not Applicable
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
Not Applicable
Features
Port Type:
3/8" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.4 Cv Factor | 10MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Bracket | With Light
Overall Length - Inch:
4.114
Voltage:
24 VDC
Overall Width - Inch:
2.008
VDW250-5G-2-01N-H
Description
VDW250-5G-2-01N-H ; VALVE COMPACT SGL SUS
Part # VDW250-5G-2-01N-H
BDI # 17869971
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.08 - 0.04 Cv Factor Water and 0.09 - 0.04 Cv Air | For Water And Air | Normally Closed - Normally Open
Overall Length - Inch:
0.866
Voltage:
24 VDC
Overall Width - Inch:
0.787
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.42 Cv Factor | 3MM Orifice Size | Water Fluid | Normally Closed | Class B | With Bracket | Conduit Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch:
4.705
Voltage:
24 VDC
Overall Width - Inch:
1.811