51140 M
Description
51140 M THRUST BALL BRG ; 200MM BORE 1 203MM BORE 2 250MM OD SD
Part # 51140 M
BDI # 1417641
Features
Height - Millimeter:
37
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
203
Height - Inch:
1.457
Bore 2 - Inch:
7.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
Features
Height - Millimeter:
37
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
203
Height - Inch:
1.457
Bore 2 - Inch:
7.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
29444
Description
29444 SPHERICAL ROLLER THRUST BEARING ; NON RETURNABLE 220MMX420MMX122MM
Part # 29444
BDI # 1201156
Features
Height - Millimeter:
122
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
308
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29440EJ
Description
29440EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29440EJ
BDI # 20352927
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
277.622
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29444EJ
Description
29444EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29444EJ
BDI # 20352929
Features
Height - Millimeter:
122
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
300
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel