29438-E1-XL
Description
29438-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29438-E1-XL
BDI # 1143429
Features
Height - Millimeter:
115
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
264.5
Height - Inch:
4.528
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
104.775
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
KT911-MPA
Description
KT911-MPA TAPERED ROLLER BEARING ; NON-RETURNABLE 228.6MM ID X 482.6MM OD
Part # KT911-MPA
BDI # 24862505
Features
Height - Millimeter:
104.775
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Solid Brass Cage | Washer Guided | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29340-E1-XL-N1
Description
29340-E1-XL-N1 X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 29340-E1-XL-N1
BDI # 1143353
Features
Height - Millimeter:
85
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
257
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29348-E1-XL
Description
29348-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29348-E1-XL
BDI # 1143357
Features
Height - Millimeter:
85
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
295.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel