NATA5905
Description
NATA5905 COMBINATION BEARING ; WITH ANG CONTACT BEARING
Part # NATA5905
BDI # 516007
Features
Height - Millimeter:
23
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NAX2030Z
Description
NAX2030Z COMBINATION BEARING ; 20MM BORE 1 30MM OD 30MM HGT
Part # NAX2030Z
BDI # 516038
Features
Height - Millimeter:
30
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTB2542
Description
NTB2542 THRUST NEEDLE ROLLER BEARING ; THRUST 25MM BORE 1 42MM OD 2MM HGT
Part # NTB2542
BDI # 516085
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
2.75
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.108
Bore 2 - Inch:
0.591
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
6
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.236
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel