AKL.GT20
Description
AKL.GT20 THRUST BALL BEARING ; NON-RETURNABLE 42.95MM X 75.71MM
Part # AKL.GT20
BDI # 18102889
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.688
Bore 2 - Millimeter:
43.663
Height - Inch:
0.813
Bore 2 - Inch:
1.719
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row
Cage Material:
Steel
NKIB5902-XL
Description
NKIB5902-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE
Part # NKIB5902-XL
BDI # 1175739
Features
Height - Millimeter:
20
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.787
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TWA815
Description
TWA815 THRUST WASHER ; NON-RETURNABLE 1/2" BORE 1 15/16" OD
Part # TWA815-HLA
BDI # 18317905
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.032
Bore 2 - Inch:
0.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AKL.EW1
Description
AKL.EW1 THRUST BALL BEARING ; NON-RETURNABLE 1" BORE
Part # AKL.EW1
BDI # 18316812
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.375
Bore 2 - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel
AXK1226-A/0-10
Description
AXK1226-A/0-10 THRUST NEEDLE ROLLER BRG ; NON-RETURNABLE 12MM BORE 1 26MM OD 2MM
Part # AXK1226-A/0-10
BDI # 18312574
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel