AXK1528/0-5-HLA
Description
AXK1528/0-5-HLA THRUST ROLLER BEARING ; NON-RETURNABLE 15MM BORE 1 28MM OD
Part # AXK1528/0-5-HLA
BDI # 1412306
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Other Features:
Single Row | Piloted | With Centering Spigot | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
5.25
Bore 1 - Inch:
1.457
Bore 2 - Millimeter:
37
Height - Inch:
0.207
Bore 2 - Inch:
1.457
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NKX30-XL
Description
NKX30-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 30MM BORE 1 42MM OD
Part # NKX30-XL
BDI # 1411984
Features
Height - Millimeter:
30
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.EW1
Description
AKL.EW1 THRUST BALL BEARING ; NON-RETURNABLE 1" BORE
Part # AKL.EW1
BDI # 18316812
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.375
Bore 2 - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel