AXK3047-A/0-10
Description
AXK3047-A/0-10 THRUST NEEDLE ROLLER BRG ; NON-RETURNABLE 30MM BORE 1 47MM OD 2MM
Part # AXK3047-A/0-10
BDI # 18312558
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.75
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
AKL.D3
Description
AKL.D3 THRUST BALL BEARING ; NON-RETURNABLE 5/8" BORE
Part # AKL.D3
BDI # 18313597
Features
Height - Millimeter:
14.3
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
16.662
Height - Inch:
0.563
Bore 2 - Inch:
0.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.344
Other Features:
Single Row
Cage Material:
Steel
AS1024-HLA
Description
AS1024-HLA AXIAL BEARING WASHER ; NON-RETURNABLE 10MM ID X 24MM OD X 1MM W
Part # AS1024-HLA
BDI # 18314896
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.039
Bore 2 - Inch:
0.394
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AKL.DL12-HLG
Description
AKL.DL12-HLG DEEP GROVE BALL BEARING ; NON-RETURNABLE 12MM BORE 1 23MM 9MM W SD
Part # DL12-HLG
BDI # 15068836
Features
Height - Millimeter:
9
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.354
Bore 2 - Inch:
0.472
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.906
Other Features:
Single Row | Light Cross Section | Grooved Race | Separable
Cage Material:
Steel