Features
Height - Millimeter:
19.05
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.75
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
AXK3047-A/0-10
Description
AXK3047-A/0-10 THRUST NEEDLE ROLLER BRG ; NON-RETURNABLE 30MM BORE 1 47MM OD 2MM
Part # AXK3047-A/0-10
BDI # 18312558
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AXK1528/0-5-HLA
Description
AXK1528/0-5-HLA THRUST ROLLER BEARING ; NON-RETURNABLE 15MM BORE 1 28MM OD
Part # AXK1528/0-5-HLA
BDI # 1412306
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.D3
Description
AKL.D3 THRUST BALL BEARING ; NON-RETURNABLE 5/8" BORE
Part # AKL.D3
BDI # 18313597
Features
Height - Millimeter:
14.3
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
16.662
Height - Inch:
0.563
Bore 2 - Inch:
0.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.344
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
45.237
Height - Inch:
0.813
Bore 2 - Inch:
1.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row
Cage Material:
Steel