Features
Height - Millimeter:
2
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
High Carbon Chrome Steel Rolling Element Material | 32.3 N Static Load Rating | 10.8 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel