AKL.D27-HLG
Description
AKL.D27-HLG THRUST BALL BEARING ; NON-RETURNABLE 53.975MM ID X 91.288MM OD
Part # AKL.D27-HLG
BDI # 1172695
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
54.762
Height - Inch:
0.813
Bore 2 - Inch:
2.156
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.594
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
AKL.D28
Description
AKL.D28 THRUST BALL BEARING ; NON-RETURNABLE 55.65MM ID X 91.29MM OD
Part # AKL.D28
BDI # 1172696
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2.188
Bore 2 - Millimeter:
56.363
Height - Inch:
0.813
Bore 2 - Inch:
2.219
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.594
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing