29434 E

COMPARE

29434 E

Description
29434 E SPHR ROLLER THRUST BRG ; NON-RETURNABLE 170MMB 1 340MMOD 103MM HT

SKF

Part # 29434 E

BDI # 1418299

Features

Height - Millimeter: 103
Bore 1 - Inch: 6.693
Bore 2 - Millimeter: 236
Height - Inch: 4.055
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
51132 M

COMPARE

51132 M

Description
51132 M THRUST BALL BRG ; NON-RETURNABLE 160MMB 1 162MMB 2 200MMOD

SKF

Part # 51132 M

BDI # 1417639

Features

Height - Millimeter: 31
Bore 1 - Inch: 6.299
Bore 2 - Millimeter: 162
Height - Inch: 1.22
Bore 2 - Inch: 6.378

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Other Features: Single Row | Roller Guided
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
AR.RTL13

COMPARE

AR.RTL13

Description
AR.RTL13 AXIAL CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # AR.RTL13

BDI # 18316478

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 1.25
Bore 2 - Millimeter: 31.75
Height - Inch: 0.625
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 2.344
Other Features: Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY