Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKX70-XL
Description
NKX70-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 70MM BORE 1 85MM OD
Part # NKX70-XL
BDI # 1411993
Features
Height - Millimeter:
40
Bore 1 - Inch:
2.756
Bore 2 - Millimeter:
70
Height - Inch:
1.575
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKIA5909-XL
Description
NKIA5909-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 45MM ID X 68MM OD
Part # NKIA5909-XL
BDI # 1175732
Features
Height - Millimeter:
30
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKX45-Z-XL
Description
NKX45-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE
Part # NKX45-Z-XL
BDI # 1411989
Features
Height - Millimeter:
32
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKIB5905-XL
Description
NKIB5905-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 25MM BORE 1 42MM OD
Part # NKIB5905-XL
BDI # 1411967
Features
Height - Millimeter:
25
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel