29422 E

COMPARE

29422 E

Description
29422 E SPHR ROLLER THRUST BRG ; 110MM BORE 1 230MM OD 73MM HGT

SKF

Part # 29422 E

BDI # 1418294

Features

Height - Millimeter: 73
Bore 1 - Inch: 4.331
Bore 2 - Millimeter: 155.5
Height - Inch: 2.874
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY