Features
Height - Millimeter:
3.175
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
95.25
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
T251W-904A2
Description
T251W-904A2 THRUST TAPERED RLR BEARING ; 2.51" BORE 1 4-3/8" OD 1-1/16" HGT
Part # T251W-904A2
BDI # 1373757
Features
Height - Millimeter:
27
Bore 1 - Inch:
2.51
Bore 2 - Millimeter:
63.754
Height - Inch:
1.063
Bore 2 - Inch:
2.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
51116
Description
51116 THRUST BALL BRG ; 80MM BORE 1 82MM BORE 2 105MM OD
Part # 51116
BDI # 1419008
Features
Height - Millimeter:
19
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
82
Height - Inch:
0.748
Bore 2 - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
Single Row
Cage Material:
Steel
AXK75100-A/0-10
Description
AXK75100-A/0-10 THRUST NEEDLE ROLLER BRG ; NON-RETURNABLE 75MM BORE 1 100MM OD 4MM
Part # AXK75100-A/0-10
BDI # 18312567
Features
Height - Millimeter:
4
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
75
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.D33
Description
AKL.D33 THRUST BALL BEARING ; NON-RETURNABLE 2-1/2" 1 2-17/32"
Part # AKL.D33
BDI # 18317253
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2.5
Bore 2 - Millimeter:
64.287
Height - Inch:
0.813
Bore 2 - Inch:
2.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.969
Other Features:
Single Row
Cage Material:
Steel