Features
Height - Millimeter:
2
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
T402-904A1
Description
T402-904A1 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T402-904A1
BDI # 1373792
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
4.02
Bore 2 - Millimeter:
102.108
Height - Inch:
1.75
Bore 2 - Inch:
4.02
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7.072
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
High Carbon Chrome Steel Rolling Element Material | 32.3 N Static Load Rating | 10.8 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
51106
Description
51106 THRUST BALL BEARING ; 30MM BORE 1 32MM BORE 2 47MM OD
Part # 51106
BDI # 1420526
Features
Height - Millimeter:
11
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
32
Height - Inch:
0.433
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row
Cage Material:
Steel
AXK6085-A/0-10
Description
AXK6085-A/0-10 THRUST NEEDLE ROLLER BRG ; NON-RETURNABLE 60MM BORE 1 85MM OD 3MM
Part # AXK6085-A/0-10
BDI # 18312564
Features
Height - Millimeter:
3
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
60
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel