AXK2035/0-5-HLA
Description
AXK2035/0-5-HLA AXIL NDL RLR/CAGE ASSY ; NON-RETURNABLE
Part # AXK2035/0-5-HLA
BDI # 18312556
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29317E
Description
29317E SPHERICAL ROLLER THRUST BRG ; 85MM BOREX150MM ODX39MM W
Part # 29317E
BDI # 1185302
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
135
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
NTA-5266
Description
NTA-5266 THRUST NEEDLE ROLLER BEARING ; 3-1/4" BORE 1 4-1/8" OD 1/8" HGT
Part # NTA-5266
BDI # 1088171
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
3.25
Bore 2 - Millimeter:
82.55
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AS2035
Description
AS2035 THRUST WASHER ; NON-RETURNABLE 20MM BORE 1 35MM OD
Part # AS2035
BDI # 18314906
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
0.039
Bore 2 - Inch:
0.787
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
3.25
Bore 2 - Millimeter:
82.55
Height - Inch:
0.126
Bore 2 - Inch:
3.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No