Page 1 of 13

Next

Compare
29444 E

COMPARE

29444 E

Description
29444 E SPHR ROLLER THRUST BRG ; NON-RETURNABLE

SKF

Part # 29444 E

BDI # 1418348

Features

Height - Millimeter: 122
Bore 1 - Inch: 8.661
Bore 2 - Millimeter: 300
Height - Inch: 4.803
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29440M

COMPARE

29440M

Description
29440M SPHERICAL ROLLER THRUST BRG ; 200MM BOREX400MM ODX122MM W

NSK

Part # 29440M

BDI # 1185350

Features

Height - Millimeter: 122
Bore 1 - Inch: 7.874
Height - Inch: 4.803
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
29444

COMPARE

29444

Description
29444 SPHERICAL ROLLER THRUST BEARING ; NON RETURNABLE 220MMX420MMX122MM

NTN

Part # 29444

BDI # 1201156

Features

Height - Millimeter: 122
Bore 1 - Inch: 8.661
Bore 2 - Millimeter: 308
Height - Inch: 4.803
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
29444M

COMPARE

29444M

Description
29444M SPHERICAL ROLLER THRUST BRG ; 220MM BOREX420MM ODX122MM W

NSK

Part # 29444M

BDI # 1185351

Features

Height - Millimeter: 122
Bore 1 - Inch: 8.661
Height - Inch: 4.803
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
29444RN FY

COMPARE

29444RN FY

Description
29444RN FY

KOYO

Part # 29444RN FY

BDI # 553705

Features

Height - Millimeter: 122
Bore 1 - Inch: 8.661
Bore 2 - Millimeter: 308
Height - Inch: 4.803
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Other Features: Single Row | Electric Motor Quality Bearing | With Center Rib and Ribs on Both Sides | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY