621VBF18
Description
621VBF18 THRUST BEARING ; UNDERGROUND 1-1/2" ID X 2.59" OD .625" W
Part # 621VBF18
BDI # 795978
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.735
Height - Inch:
0.625
Bore 2 - Inch:
1.525
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
618VBF18
Description
618VBF18 THRUST BALL BEARING ; 1-3/8" ID X 2.469" OD X 5/8" WD UNGROUND
Part # 618VBF18
BDI # 795976
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
35.56
Height - Inch:
0.625
Bore 2 - Inch:
1.4
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.469
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
619VBF18
Description
619VBF18 THRUST BALL BEARING ; 36.525MM ID 62.713MM OD 15.875MM WID
Part # 619VBF18
BDI # 795977
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.438
Bore 2 - Millimeter:
37.135
Height - Inch:
0.625
Bore 2 - Inch:
1.462
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.469
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
616VBF53
Description
616VBF53 THRUST BALL BEARING ; 1-1/4" B 1 1.275" B 2 2-11/32" OD 10/PK
Part # 616VBF53
BDI # 795975
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
32.385
Height - Inch:
0.625
Bore 2 - Inch:
1.275
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
518VBF00
Description
518VBF00 COMBO RADIAL/THRUST BEARING ; 1-ROW UNGROUND 10/PAK
Part # 518VBF00
BDI # 795945
Features
Height - Millimeter:
15.469
Bore 1 - Inch:
1.312
Bore 2 - Millimeter:
33.325
Height - Inch:
0.609
Bore 2 - Inch:
1.312
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.308
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing