T139-904A1
Description
T139-904A1 THRUST TAPERED RLR BEARING ; 1.385" BORE 1 2-5/16" OD 5/8" HGT
Part # T139-904A1
BDI # 1425595
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.385
Bore 2 - Millimeter:
35.179
Height - Inch:
0.625
Bore 2 - Inch:
1.385
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T149-904A2
Description
T149-904A2 THRUST TAPERED RLR BEARING ; 1.508" BORE 1 2-19/32" OD 49/64" HGT
Part # T149-904A2
BDI # 1373707
Features
Height - Millimeter:
19.431
Bore 1 - Inch:
1.508
Bore 2 - Millimeter:
38.303
Height - Inch:
0.765
Bore 2 - Inch:
1.508
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T126W-904A5
Description
T126W-904A5 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T126W-904A5
BDI # 1373691
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.625
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Oil Holes in Retainer | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T157W-94000
Description
T157W-94000 THRUST BALL AND RLR BEARING ; NON RETURNABLE STAMPED RACE
Part # T157W-94000
BDI # 1373715
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.573
Bore 2 - Millimeter:
39.954
Height - Inch:
0.844
Bore 2 - Inch:
1.573
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Oil Holes In Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
2
Bore 2 - Millimeter:
52.375
Height - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel