NTA-3648
Description
NTA 3648 ; NRB THRUST BEARING ASSY, HEAVY DUTY
Part # NTA-3648;PBL125
BDI # 1088155
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKX40-XL
Description
NKX40-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 40MM BORE 1 52MM OD
Part # NKX40-XL
BDI # 1175786
Features
Height - Millimeter:
32
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.D13
Description
AKL.D13 THRUST BALL BEARING ; NON-RETURNABLE 1-1/4" BORE
Part # AKL.D13
BDI # 1172678
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
32.537
Height - Inch:
0.625
Bore 2 - Inch:
1.281
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
TC2031
Description
TC2031 THRUST NEEDLE ROLLER ASSY ; NON-RETURNABLE 1-1/4" BORE 1 1-15/16" OD
Part # TC2031/0-5-HLA
BDI # 18317975
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
T201-904A4
Description
T201-904A4 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/32" HGT
Part # T201-904A4
BDI # 1373750
Features
Height - Millimeter:
26.187
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.031
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No