29456EJ
Description
29456EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29456EJ
BDI # 20352933
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
372
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29460EJ
Description
29460EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29460EJ
BDI # 20352935
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
392
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
89456-M
Description
89456-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89456-M
BDI # 1172278
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
285
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
64
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
344
Height - Inch:
2.52
Bore 2 - Inch:
13.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
29452
Description
29452 SPHERICAL ROLLER THRUST BEARING ; NON RETURNABLE 260MMX480MMX132MM
Part # 29452
BDI # 1201158
Features
Height - Millimeter:
132
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
357
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass